
P T I CABLES 6/3C NMD90 Loomex Cable
Specifications
Brand Name | Approved Vendor | Item Name | NMD90 Building Cable |
Type | Loomex | Wire Gauge Size | 6 AWG |
Number of Conductors | 3 | Conductor Material | Copper |
Packages
150 - UNIT - 150 | 300 - UNIT - 300 |