LVT Low Voltage Thermostat Wire. Solid bare copper conductors, PVC insulation, Brown or White PVC jacket FT-4 -20° C to 60° C, CSA Approved. Aluminum or Steel Interlock Armor and Jacket available. For Low voltage heating and air conditioning controls, thermostats, door bells and annunciator systems, burglar alarms and intercom systems.

READYWIRE LVT 18/2 300M LVT 18/2 Thermostat Wire 300M
Description
Specifications
Brand Name | Readywire | Item Name | Thermostat Wire |
Type | Low Voltage, Multi-Conductor, Unshielded | Number of Conductors | 2 |
Conductor Size | 18 AWG | Conductor Material | Copper |
Length | 300 m | Jacket Color | Brown/White |
Insulation Material | PVC | Temperature Rating | -20 to 60 °C |
Standards | CSA Certified | Application | For Low Voltage Heating and Air Conditioning Controls, Thermostats, Door Bells and Annunciator Systems, Burglar Alarms and Intercom Systems |
Packages
300 - UNIT - 300 |