Abbotsford
CAB24/4PS5FT6ORAHYP

HYPERLINE C5E-CMP-OR-30 CAT5E 4PR FT6 ORA SOL1000FT

Inventory
Unavailable for order
Manufacturer:HYPERLINE
Manufacturer #:C5E-CMP-OR-30

Description

Unshielded twisted pair cable (UTP), Category-5e, 4-Pair, solid, plenum. It has 24-gauge solid bare copper conductors organized into four color coded twisted pairs which are insulated with high density polyethylene insulation. High performance of transmission. High quality of safety property. Sweep frequency up to 350 MHz (Enhanced). Verified to 100 MHz. Meets/exceeds ANSI/TIA-568-C.2 specification. Meets ISO/IEC 11801 (Editional2.2). Meets IEC 61156-5 (Edition2.0). Wide Mouth and Reelex carton. Quick Count marking system in feet. Suitable for applications : Structured cabling for horizontal and building backbone cable. Transmission of digital and analogue for data, video and audio applications. IEEE 802.3u 100BASE-T and legacy speeds. CDDI / ATM / Token Ring. IEEE 802.3af (PoE) / IEEE 802.3at (PoE+). Category 5e Plenum (CMP) ideal for voice, video and security communications medium for your network installation.

Specifications

Brand Name Hyperline Item Name Category 5e Cable
Type Plenum Wire Gauge Size 24 AWG
Stranded/Solid Solid Voltage Rating 300 V
Conductor Material Bare Copper Length 1000 ft
Insulation Material Polyolefin Jacket Material Flame Retardant PVC
Jacket Color Orange Bend Radius >=4 mm
Number of Conductors 4 Pair Shield Material Aluminum Mylar Tape
Outside Diameter 6.1 mm Jacket Thickness 0.5 mm
Velocity Factor 0.72 Capacitance <=5.6 nF/100 m
Frequency Rating 350 MHz Insertion Loss 44.8 dB/100 m
Resistance <=9.38 O/100 m (Conductor DC), >=5000 MO (Insulation) Return Loss 16.3 dB/100 m
Container Type Pull Box Temperature Rating 75 °C
Standards ANSI/TIA-568-C.2 Cat 6, ISO/IEC 11801, IEC 61156-5, UL 444, EU Directive 2011/65/EC (RoHS2), EU Directive 2006/95/EC (LVD), FT6 Rated Application For Transmission of Digital and Analogue for Data, Video and Audio Applications

Packages

305 - UNIT - 305