Unshielded twisted pair cable (UTP), Category 6A, 4-pair, solid, riser, indoor. The cable construction is comprised of 8 x 23-gauge solid bare copper cores, which are then insulated with high density polyethylene insulation and organized into four color coded twisted pair sets of conductors. Along with a CMR rated jacket and a rip cord to facilitate easy jacket removal. High performance rate of transmission. High quality of safety property. Sweep frequency up to 650 MHz (Enhanced) verified to 250 MHz. Meets/exceeds ANSI/TIA-568-C.2 specification. Meets ISO/IEC 11801 (Editional2.2). Meets IEC 61156-5 (Edition2.0). Flame Test –UL 1666 (CMR). Wide-mouth and Reelex carton. Quick Count marking system in feet. Lower cross talk. Suitable for applications : Structured cabling for horizontal and building backbone cable. Transmission of digital and analogue for data, video and audio applications. IEEE 802.3an 10GBASE-T and legacy speeds. CDDI/ATM/Token Ring. IEEE 802.3af (PoE) / IEEE 802.3at (PoE+).
cab24/4ps6aft4bluhyp
HYPERLINE C6A-CMR-BL-30 Category 6A Cable Plenum 4 Pair Conductors Flame Retardant PVC Jacket Blue
Availablefor Backorder
Price
$1.5736
/ M
Manufacturer:HYPERLINE
Manufacturer #:C6A-CMR-BL-30
Description
Specifications
Brand Name | Hyperline | Item Name | Category 6A Cable |
Type | Plenum | Wire Gauge Size | 23 AWG |
Stranded/Solid | Solid | Voltage Rating | 300 V |
Conductor Material | Bare Copper | Length | 1000 ft |
Insulation Material | Polyolefin | Jacket Material | Flame Retardant PVC |
Jacket Color | Blue | Bend Radius | >=4 mm |
Number of Conductors | 4 Pair | Outside Diameter | 8.3 mm |
Jacket Thickness | 1.1 mm | Velocity Factor | 0.69 |
Capacitance | <=5.6 nF/100 m | Frequency Rating | 650 MHz |
Insertion Loss | 52.3 dB/100 m | Resistance | <=9.38 O/100 m (Conductor DC), >=5000 MO (Insulation) |
Return Loss | 14.4 dB/100 m | Container Type | Pull Box |
Temperature Rating | 75 °C | Standards | UL 444, EU Directive 2011/65/EC (RoHS2), EU Directive 2006/95/EC (LVD), FT4/FT6 Rated |
Application | For Transmission of Digital and Analogue for Data, Video and Audio Applications |
Packages
305 - UNIT - 305 |