Description
The TX6A™ 10Gig UTP Copper Cable with Vari-MaTriX Technology is a component of the TX6A™ 10Gig Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future.Key applications include:• 10GBASE-T Ethernet• Data center I/O consolidation• Data center server virtualization• Consolidation of network interconnects• Back-bone aggregation• Parallel processing and high speed computing
Specifications
| Brand Name | Panduit | Sub Brand | PanNet, TX6A™ |
| Item Name | Category 6A Cable | Type | 4-Pair, UTP |
| Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
| Conductor Material | Copper | Length | 1000 ft |
| Insulation Material | FEP | Jacket Material | PVC |
| Jacket Color | Blue | Temperature Rating | -20 to 90 °C |
| Standards | Buy American Compliant, RoHS Compliant, Meets/Exceeds the Requirements of ISO 11801 Class EA and ANSI/TIA-568-C.2 Category 6A Standards, UL Listed CMP-LP (0.6A) or Better, NFPA 262, Meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE Applications | Application | For Indoor Application |
| UPC | 613056363076 |
Packages
| 1 - UNIT - 1 | 305 - UNIT - (305) |