Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, Black, 1000ft/305m

panpup6av04blg
PANDUIT PUP6AV04BL-G CAT6A 4PR FT6 BLKMATRIX 4PR 23AWG U/U BLK
Availablefor Backorder
Price
$4.6765
/ M
Manufacturer:PANDUIT
Manufacturer #:PUP6AV04BL-G
Description
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Type | Copper Cable | Standards | Exceeds the requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class E, UL Listed CMP-LP (0.7A), NFPA 262, meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications UL PoH certified per UL4299, RoHS compliant |
Application | Indoor | UPC | 613056368088 |
Packages
1 - UNIT - 1 | 305 - UNIT - 305 | 2745 - UNIT - (2745) |