panfoppx06y

PANDUIT FOPPX06Y 50UM OM3 6 FIBER INDOOR

Availablefor Backorder
Price $19.2020 / M
mt
() cuts
length
Manufacturer:PANDUIT
Manufacturer #:FOPPX06Y

Description

The 6 fiber indoor armored tight buffered cable is OM3, Plenum (OFCP) rated and features 900um buffered fibers.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Type Bulk Fiber Optic Cable Number of Fibers 6
Color Aqua Fiber Size 50/125?m
Fiber Type OM3 Bend Radius NA mm
Tensile Strength 440 N Application Inside
UPC 074983048809

Packages

1 - UNIT - 1 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok