Description
Duplex patch cord SC to SC, OM3 for plenum.
Specifications
| Brand Name | Hubbell | Sub Brand | OptiChannel™ |
| Item Name | Fiber Optic Patch Cord | Type | OM3, Multimode, 6-Fiber |
| Cable Length | 3 m | Connector Type | SC x SC Duplex, Plug-In |
| Material | Glass Fiber, PVC Insulation | Color | Aqua |
| Temperature Rating | 0 - 75 °C | Standards | TIA 568C.3, Plenum Rated |
| Application | Cross Connection,Network Interface Cord | UPC | 662620200385 |
Packages
| 1 - UNIT - 1 |