OS2 12-fiber, interconnect, plenum, MPO female to MPO female, method A Std. IL., no pulling eye - 100ft.

PANDUIT F9TRP5N5NANF100 QuickNet Interconnect Cable Assembly OS2, 12-Fiber MPO Female Yellow 100 ft L
Description
Specifications
Brand Name | Panduit | Sub Brand | QuickNet |
Item Name | Interconnect Cable Assembly | Type | OS2, 12-Fiber |
Cable Length | 100 ft | Connector Type | MPO Female |
Material | Plenum | Color | Yellow |
Standards | Meets or Exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Plenum (OFNP) | Application | For Indoor Use |
UPC | 07498389536 |
Packages
1 - UNIT - 1 |