
PANDUIT 1 mtr 2-Fiber OM3 1.6mm OFNR Opti-Core® Push-Pull LC Duplex Fiber Optic Patch Cord
Description
2 fiber OM3 patch cord, LC push pull to LC push pull, 16mm jacket, riser (OFNR) rated, Standard IL 1 meter
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord | Type | OM3, Standard IL, 2-Fiber |
Cable Length | 1 m | Connector Type | LC Duplex Push-Pull x LC Push-Pull |
Number of Poles | 2 | Cable Diameter | 1.6 mm |
Color | Aqua | Temperature Rating | -20 to 70 °C |
Standards | Meets or Exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10), Flammability Rating: Riser (OFNR) | Application | Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas |
UPC | 074983996353 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |