The duplex fiber patch cord is OM4 with a 1.6mm jacket. It is Riser (OFNR) rated and features LC Push Pull connectors. It has standard insertion loss and is 1 meter in length.

PANDUIT FZ2ERQ1Q1SNM001 Opti-Core® Fiber Optic Patch Cord OM4 10 GbE, Multimode, Standard IL, 2-Fiber LC Push-Pull Aqua 1 m L
Description
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord | Type | OM4 10 GbE, Multimode, Standard IL, 2-Fiber |
Cable Length | 1 m | Connector Type | LC Push-Pull |
Cable Diameter | 1.6 mm | Color | Aqua |
Temperature Rating | 140 ?°F | Standards | Flammability Rating: Riser (OFNR) |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipm | UPC | 074983994571 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |