Abbotsford
pannkfpx2erllsm003

PANDUIT NKFPX2ERLLSM003 3meter 2-Fiber OM3 OFNR NetKey Fiber Optic LC Duplex to LC Duplex Patch Cord, Aqua

Price $43.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKFPX2ERLLSM003

Description

NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, riser (OFNR) rated with 1.6mm jacket.NetKey Fiber Optic Patch Cords include duplex LC, SC, and ST connectors on both ends and pigtails include simplex LC, SC, and ST on one end, and open (un-terminated) on the other end. Patch cords and pigtails meet requirements of TIA/EIA-568-C.3-1. The fiber connectors are FOCIS compliant or compatible and meet the requirements of TIA/EIA-455-21A. Quality control reference label provides lifetime traceability of test data. Application: Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas. Riser rated patch cords support installations that require this flame rating in specific environments.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Fiber Optic Patch Cord Type OM3 10 GbE, 2-Fiber
Cable Type Duplex Cable Length 3 m
Connector Type LC Duplex Number of Poles 2
Cable Diameter 1.6 mm Color Aqua
Temperature Rating 140 °F Standards Riser (OFNR) Rated
Application Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas UPC 074983914159

Packages

1 - UNIT - 1 50 - UNIT - 50