Abbotsford
dallcbl5014

DALS LIGHTING LCBL5014 WIRE LANDSCAPE 14G50ft

Price $78.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:LCBL5014

Description

50 ft Of 14 Gauge Low-Voltage Wiring. Direct burial. UV resistant. 2 pure-copper conductors. Heavy-duty. Rated 150 V.

Specifications

Brand Name DALS Lighting Item Name Landscape Wire
Voltage Rating 150 V Conductor Size 14 AWG
Number of Conductors 2 Length 50 ft
Conductor Material Copper

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok