Abbotsford
HUBHC6B03

HUBBELL 3 ft NEXTSPEED Category 6 Patch Cord, Blue

Price $20.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HC6B03

Description

NEXTSPEED® Patch cord. 24 AWG UTP conductor. Flame-retardant PVC-CM rated jacket. Third party verified category-6 component. Exceeds TIA limits. Plug optimized for high density. Switch port count. Supports 10/100/1000BASE-T. PoE+ ready. TIA-568-C.2 category-5e and 6 components. UL listed 1863.


Third Party Verified Category 6 Component

Plug Optimized For High Density Switch Ports

TSB-155 10 Gig Support

Qualified to 150% of 802.3bt PoE Current Level

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Type Ard,St Voltage Rating 600 VAC
Color Blue Temperature Rating Per TIA
Standards UL1863 Application Category 6
UPC 662620231495

Packages

1 - UNIT - 1