Description
Security control cable is used for a variety of building control and audio applications. The non-shielded security control cable series is ideal for environments where electromagnetic interference (EMI) is not a concern or the cable is not required to be grounded. All riser listed security control cables provide compliance to NEC Article 725, NEC Article 760, CL3R and FPLR. Applications are high-end audio transmission, stereo, professional sound and studio requirements, high resolution monitoring, speaker level analog audio, permanent installation.
Specifications
| Brand Name | Hyperline | Item Name | Speaker Wire |
| Type | Multi-Conductor | Wire Gauge Size | 16 AWG |
| Stranded/Solid | Stranded | Strands | 65 |
| Number of Conductors | 4 | Length | 500 ft |
| Conductor Material | Copper | Jacket Material | PVC |
| Color | Gray | Voltage Rating | 300 V |
| Outside Diameter | 0.244 in | Insulation Material | Premium Polyolefin |
| Minimum Bend Radius | 3 in | Temperature Rating | -4 to 167 °F |
| Packaging Type | Box | Standards | UL Listed CL3R/CMR, NEC 725 & 800, UL 13 & UL 444, UL 1666 (Riser), CSA-C22.2 No. 2556 (FT4), RoHS Compliant Directive 2011/65/EU |
| Application | For High End Audio Transmission, Stereo, Professional Sound and Studio Requirements, High Resolution Monitoring, Speaker Level Analog Audio, Permanent Installation | UPC | 809380069405 |
Packages
| 152 - UNIT - 152 |