Southwire 2579SW000X 12/3 Heavy-Duty 15-Amp SJTW High Visibility General Purpose Extension Cord with Lighted End, 100

SOUTHWIRE 2579SW000X EXT CORD 12/3C SJTW 100fCOOL GREEN
Description
Specifications
Brand Name | Southwire | Item Name | SJTW Extension Cord with Power Light Indicator |
Type | Heavy-Duty, High Visibility, General-Purpose | Color | Cool Green |
Wire Gauge Size | 12 AWG | Number of Conductors | 3 |
Voltage Rating | 125 V | Conductor Material | Copper |
Jacket Material | Vinyl | Length | 100 ft |
Wattage | 1875 W | Amperage Rating | 15 A |
NEMA Rating | NEMA 5-15P | Standards | CSA Certified, UL Listed |
Application | For a Variety of Outdoor Applications | UPC | 029892030575 |
Packages
4 - UNIT - (4) |