cab14/41gtfwhi75

READYWIRE GTF 14/41 WHITE 75M GTF 14 AWG 125 DEG C WHI

Not available for order
Price $0.6147 / M
Manufacturer:READYWIRE
Manufacturer #:GTF 14/41 WHITE 75M

Description

GTF cable of 14 AWG with 41 strand, black colour.

Specifications

Brand Name E.C.S. Electrical Cable Supply Item Name GTF Cable
Type Braided Wire Gauge Size 14 AWG
Strands 41 Number of Conductors 41
Conductor Material Tin Plated Copper Color Black
Voltage Rating 600 V Outside Diameter 0.143 in
Insulation Material PVC, Glass Braid with High Temperature Saturant Insulation Thickness 0.036 in
Temperature Rating 125 °C Standards CSA Certified
Application For Internal Wiring of Light Fixtures

Packages

75 - UNIT - 75
This website uses cookies to ensure you get the best experience on our website. Read more
Ok