×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANCMEB24B2SD300

PANDUIT CMEB24-B2S-D300 Dome-Top® CMEB24-B2S-D300 EdgeClip/BTie(top), Black, High Heat/UV PA6.6

Price $1.1955 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CMEB24-B2S-D300

Description

The CMEB24-B2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a barb cable tie for securing and routing cables perpendicular and offset to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, and trucks. Color Black.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Edge Clip With Cable Tie Width 0.54 in
Tensile Strength 222 lb Material Nylon
Color Black Mounting Edge Clip
Standards RoHS Compliant Application For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, and trucks.
UPC 613056793064

Packages

500 - UNIT - (500)