×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
PANBT4LHTL300

PANDUIT BT4LH-TL300 Dome-Top® BT4LH-TL300 Barb Tie, Black, High Heat UV PA6.6, 14.9"L, 120lb, PK250

Price $0.9162 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT4LH-TL300

Description

The BT4LH-TL300 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 14.9” (378mm) length. Appropriate for Indoor/Outdoor use, made of Heat Stabilized Weather Resistant Nylon 6.6 with high resistance to ultraviolet light and high temperature applications, are black in color and come in packages of 250.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 14.9 In.
Width 0.52 Thickness 0.07
Bundle Diameter 4 In. Tensile Strength 534 lb
Material Nylon Color Black
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H; 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint Application General
UPC 074983107155

Packages

500 - UNIT - (500)