Description
Dome-TopĀ® barb ty cable tie, standard cross section, 15.1 (384mm) length, nylon 6.6, white.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 15.1 in |
| Width | 0.32 in | Thickness | 0.05 IN |
| Bundle Diameter | 4 IN | Tensile Strength | 222 lb |
| Material | Nylon | Color | White |
| Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint | Application | General |
| UPC | 074983412532 |
Packages
| 1000 - UNIT - (1000) |