×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANBT8LHL

PANDUIT BT8LH-L Dome-Top® BT8LH-L Cable Tie

Price $1.8959 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT8LH-L

Description

Dome-TopĀ® barb ty cable tie, light-heavy cross section, 27.5 (699mm) length, nylon 6.6, natural, standard package.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.28 in
Thickness 0.07 IN Bundle Diameter 8.00 IN
Tensile Strength 534 lb Material Nylon
Color Natural Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint
Application General UPC 074983412907

Packages

500 - UNIT - (500)