Abbotsford
PANBT9LHC

PANDUIT BT9LH-C Dome-Top® BT9LH-C Barb Tie, PA6.6, 30.7"L, 120lb, PK100

Price $1.2880 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT9LH-C

Description

The BT9LH-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 30.7” (780mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Standard Cross Section, Internal Toothing, Locking Length 30.7 in
Width 13.2 mm Thickness 1.6 mm
Bundle Diameter 229 mm Tensile Strength 534 lb
Material Nylon 6.6 Color Natural
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint Application For Recessed and Surface - General Purpose Lensed
UPC 074983412990

Packages

500 - UNIT - (500)