Description
Dome-TopĀ® barb ty cable tie, miniature cross section, 6.3 (160mm) length, nylon 6.6, natural, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 0.1 in |
| Thickness | 0.05 IN | Bundle Diameter | 1.50 IN |
| Tensile Strength | 80 lb | Material | Nylon |
| Color | Natural | Standards | UL Compliant 62275, UL Listed #E56854 |
| Application | General | UPC | 074983602940 |
Packages
| 1000 - UNIT - (1000) |