×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANBT2LHL

PANDUIT BT2LH-L Dome-Top® BT2LH-L Cable Tie

Price $0.6792 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT2LH-L

Description

Dome-TopĀ® barb ty cable tie, light-heavy cross section, 8.7 (221mm) length, nylon 6.6, natural, standard package.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.28 in
Thickness 0.07 IN Bundle Diameter 2.00 IN
Tensile Strength 534 lb Material Nylon
Color Natural Application General
UPC 074983412570

Packages

500 - UNIT - (500)