×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANBT2LHL0

PANDUIT BT2LH-L0 Dome-Top® BT2LH-L0 Barb Tie, Black, UV PA6.6, 8.7"L, 120lb, PK50

Price $0.7139 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT2LH-L0

Description

The BT2LH-L0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 8.7” (221mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 50.

Specifications

Brand Name Panduit Sub Brand Dome-Top
Item Name Cable Tie Type Light-Heavy Cross Section, Weather Resistant
Length 221 mm Width 7 mm
Thickness 1.7 mm Bundle Diameter 4.8 to 51 mm
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon 6/6 Color Black
Temperature Rating 0 - 85 °C Packaging Quantity 50/Pack
For Use With GTH-E, GS4H-E, GS4EH-E, PTH, STH2, ST3EH Cable Tie Tool Standards UL 62275 (File E56854), CSA C22.2 No. 62275, RoHS Compliant, Plenum Rated
Application For Indoor/Outdoor UPC 074983412587

Packages

500 - UNIT - (500)