×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANBT2SM4Y

PANDUIT BT2S-M4Y Dome-Top® BT2S-M4Y Cable Tie

Price $0.1355 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT2S-M4Y

Description

Dome-TopĀ® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, yellow.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 2.00 IN
Tensile Strength 222 lb Material Nylon
Color Yellow Application General
UPC 074983448203

Packages

5000 - UNIT - (5000)