×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
PANBT3SC2

PANDUIT BT3S-C2 Dome-Top® BT3S-C2 Cable Tie

Price $0.6469 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT3S-C2

Description

Dome-TopĀ® barb ty cable tie, standard cross section, 12.0 (305mm) length, nylon 6.6, red.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 3.00 IN
Tensile Strength 222 lb Material Nylon
Color Red Application General
UPC 074983412099

Packages

1000 - UNIT - (1000)