Description
Panduit® Dome-top® Barb Ty Wing Push-mount Ties have unique wings that create constant tension for a long-lasting stable hold that™s also infinitely adjustable. Plus, with Nylon 6.6 material it's ideal for indoor environments. Standard cross section, 12.5L (318mm), Tensile Strength: 222, Bundles up to 3.0 (76mm), black, 500pc.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 0.19 in |
| Thickness | 0.05 IN | Bundle Diameter | 3.00 IN |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Black | Standards | UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854 |
| Application | General | UPC | 074983379026 |
Packages
| 1000 - UNIT - (1000) |