×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANUCT5SX0

PANDUIT UCT5S-X0 Ultra-Cinch™ Cable Tie 222 N 18 in L Nylon Black Standard

Price $5.3296 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UCT5S-X0

Description

Ultra-Cinchâ„¢ Hook and loop cinch cable tie, nylon hook and loop, nylon cinch ring, black.

Specifications

Brand Name Panduit Sub Brand Ultra-Cinch™
Item Name Cable Tie Type Standard
Length 18 in Width 0.85 in
Thickness 0.1 in Bundle Diameter 5 in
Locking Type Hook and Loop Tensile Strength 222 N
Material Nylon Color Black
Mounting Free-Hanging (In-Line) Temperature Rating -17 to 60 °C
Packaging Quantity 10/Pack Standards RoHS Compliant
Application For High Performance Cabling, Protecting Against Over-Tensioning UPC 074983148219

Packages

10 - UNIT - (10)