×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABFO200400

ABB FO200-40-0 Ty-Rap® Cable Tie 40 lb 9 in L Polyethylene/Nylon Black Hook and Loop

Price $3.1232 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:FO200-40-0
Documents Documents

Description

TY-RAPĀ® hook and loop tie made of UL94V-2 rated material. Enables quick and convenient bundling of data and fiber optic cables. Screw and adhesive mounting bases provide multiple mounting options.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Hook and Loop
Length 9 in Width 0.5 in
Bundle Diameter 2 in Locking Type Hook and Loop, Velcro Fastener
Tensile Strength 40 lb Material Polyethylene/Nylon
Color Black Series/Model FO
Mounting Screw Mount Temperature Rating -40 to 220 °F
UPC 786210712352

Packages

1 - UNIT - 1