×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABFO350500

ABB FO350-50-0 Ty-Rap® Cable Tie 50 lb 13 in L Polyethylene/Nylon Black Hook and Loop

Price $5.1071 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:FO350-50-0
Documents Documents

Description

TY-RAPĀ® cable tie made UL94V-2 rated material. High-quality loop fasteners designed specifically for thomas betts. Enables quick and convenient bundling of data and fiber optic cables. Screw and adhesive mounting bases provide multiple mounting options.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Hook and Loop
Length 13 in Width 0.75 in
Thickness 0.0625 in Bundle Diameter 3.5 in
Locking Type Hook and Loop Tensile Strength 50 lb
Material Polyethylene/Nylon Color Black
Mounting Screw Hole Temperature Rating Up to 104.4 °C
Packaging Quantity 10/Pack Standards ASTM D6779
Application For Bundling Data and Fiber Optic Cables UPC 786210712550

Packages

1 - UNIT - 1