Abbotsford
TABL14400D

ABB L-14-40-0-D Cable tie nylon blk 40lb 14.5in 500pc Catamount

Price $0.2899 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-14-40-0-D
Documents Documents

Description

Catamountâ„¢ cable tie fit the needs of general-purpose fastening and wire terminations. For use in variety of commercial and residential construction applications.

Specifications

Brand Name Thomas & Betts Sub Brand Catamount®
Item Name Cable Tie Type Intermediate
Length 14.57 in Width 0.14 in
Thickness 0.049 in Bundle Diameter 0.08 to 4 in
Locking Type Plastic Pawl Tensile Strength 40 lb
Material Nylon/Polyamide 6.6 Color Black
Temperature Rating -42.77 to 85 °C Packaging Quantity 500/Pack
Standards MIL Approval, UL E49405 Application For Use in Variety of Commercial and Residential Construction Applications
UPC 728494933146

Packages

1 - UNIT - 1