Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Standard, Internal Toothing |
| Length | 14.655 in | Width | 0.186 in |
| Thickness | 0.053 in | Bundle Diameter | 0.0625 - 4 in |
| Locking Type | Plastic Pawl | Tensile Strength | 50 lb |
| Material | Nylon 6/6 | Color | UV Black |
| Temperature Rating | -40 to 85 °C | Packaging Quantity | 500/Pack |
| UPC | 728494912509 |
Packages
| 1 - UNIT - 1 |