×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABL1150MH9D

ABB L-11-50MH-9-D Catamount® Cable Tie 50 lb 12.1 in L Nylon/Polyamide 6.6 Natural Internal Toothing

Price $0.3673 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-11-50MH-9-D
Documents Documents

Description

Catamount® Integrated mounting hole cable tie made of polyamide (nylon 6.6) natural. For indoor applications.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Internal Toothing
Length 12.1 in Width 0.19 in
Thickness 0.05 in Bundle Diameter 3 in
Locking Type Plastic Pawl Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Natural
Mounting Screw Hole Temperature Rating -40 to 85 °C
Packaging Quantity 500/Pack Standards UL E49405
Application For Indoor Applications UPC 728494910901

Packages

5000 - UNIT - (5000)