×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABL361750L

ABB L-36-175-0-L Cable tie HD nyl blk 134in 75lb 50pack CATAMOUNT

Price $3.8807 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-36-175-0-L
Documents Documents

Description

CATAMOUNT® heavy duty cable tie made of nylon.

Specifications

Brand Name Thomas & Betts Sub Brand Catamount®
Item Name Cable Tie Type Extra Heavy Duty
Length 36.376 in Width 0.345 in
Thickness 0.085 in Bundle Diameter 10.75 in
Locking Type Slot Grid, Plastic Pawl Tensile Strength 175 lb
Material Nylon/Polyamide 6.6 Color Black
Mounting Edge Clip Temperature Rating -40 to 185 °F
Packaging Quantity 50/Pack Standards UL E49405
UPC 728494105581

Packages

1 - UNIT - 1