Description
Catamount® Cable ties features state-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives. Catamount® has attained Mil-Spec I-45208 quality ratings from a number of equipment manufacturers.
Specifications
| Brand Name | Catamount® | Type | Internal Toothing, Miniature Striped |
| Length | 4 in | Width | 0.1 in |
| Bundle Diameter | Max 0.625 in ; Max 15.88 mm | Tensile Strength | 18 lb 80 N |
| Material | Nylon/Polyamide 6.6 | Color | Blue |
| Temperature Rating | -40 to 185 °F | UPC | 728494096346 |
Packages
| 4000 - UNIT - (4000) |