×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABL8180C

ABB L-8-18-0-C Catamount® Cable Tie 18 lb 7.99 in L Nylon 6/6 UV Black Miniature, Internal Toothing

Price $0.1038 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-8-18-0-C
Documents Documents

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Miniature, Internal Toothing
Length 7.99 in Width 0.1 in
Thickness 0.05 in Bundle Diameter 0.0625 - 2 in
Locking Type Plastic Pawl Tensile Strength 18 lb
Material Nylon 6/6 Color UV Black
Temperature Rating -40 to 85 °C Packaging Quantity 100/Pack
Standards ASTM D6779, UL File Number E49405 UPC 728494917603

Packages

1 - UNIT - 1