Description
TY-RAP® tie with ball locking mechanism. Made of uncoated 316 stainless steel. Self-locking no time-consuming crimping or folding required. Stainless steel ball in low-profile, wedge-shaped head locks tie securely in place. Angled tail enables fast, easy insertion. Rounded edges and smooth surfaces protect installer’s hands. Used for offshore drilling, petrochemical processing, shipbuilding, food and beverage processing, pharmaceutical processing.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Stainless Steel |
| Length | 7.9 in | Width | 0.305 in |
| Bundle Diameter | 0.38 - 2 in | Locking Type | Ball Lock |
| Tensile Strength | 450 lb | Material | 316 Stainless Steel |
| Color | Metallic Gray | Mounting | Edge clip |
| Temperature Rating | -80 to 538 °C | Standards | UL E49405, UL/EN/CSA 62275, Type 2S Rated for AH-1 Plenum |
| Application | For Indoor/Outdoor Applications | UPC | 786210242330 |
Packages
| 50 - UNIT - (50) |