×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABLS79680B

ABB LS-7.9-680B Tie cable ball lock uncoated 316SS 26.7x0.31" 450lb

Price $10.1850 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LS-7.9-680B
Documents Documents

Description

Ty-RapĀ® high-performance stainless steel cable ties are a perfect fastening solution for project managers, engineers and contractors looking to reduce overall project costs. Manufactured to superior standards, these cable ties are safer, stronger and faster than ever before.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type High Performance
Length 26.8 in Width 0.305 in
Thickness 0.01 in Bundle Diameter 8 in
Locking Type Ball-Lock Tensile Strength 450 lb
Material 316 Stainless Steel Color Metallic
Standards UL E49405 Listed Application For Project Managers, Engineers and Contractors Looking to Reduce Overall Project Cost
UPC 786210242354

Packages

1 - UNIT - 1