Description
Cable tie identification plate.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Identification Tag |
| Length | 1.281 in | Width | 0.775 in |
| Thickness | 0.015 in | Locking Type | Stainless Steel Barb |
| Material | Nylon/Polyamide 6.6 | Color | Natural |
| Packaging Quantity | 10000/Box | UPC | 786210822877 |
Packages
| 1000 - UNIT - (1000) |