×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABTY41M

ABB TY41M Ty-Rap® Cable Tie 65 lb 9.6 in L Nylon/Polyamide 6.6 Black Button Head, Internal Toothing

Price $3.3901 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY41M

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Button Head, Internal Toothing
Length 9.6 in Width 0.22 in
Thickness 0.65 in Bundle Diameter 2.37 in
Locking Type Stainless Steel Barb, Plastic Lip/Cam Tensile Strength 65 lb
Material Nylon/Polyamide 6.6 Color Black
Mounting Panel Temperature Rating -40 to 85 °C
Standards ASTM D6779 UPC 786210810942

Packages

1 - UNIT - 1