×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABTY46MD

ABB TY46MD Ty-Rap® Cable Tie 50 lb 7.24 in L Nylon/Polyamide 6.6 Natural Identification

Price $1.5506 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY46MD
Documents Documents

Description

Self-locking Ty-RapĀ® identification ties may be marked with the special Thomas Betts marking pen which produces a permanent legend. Because the ties serve the dual purpose of tying and identifying, you will achieve extra economies. They can be applied with the standard Ty-RapĀ® tying tools used for regular ties.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Identification
Length 7.24 in Width 0.189 in
Thickness 0.055 in Bundle Diameter 0.37 - 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Natural
Temperature Rating -40 To 185 °F Standards UL File Number E49405
UPC 786210825212

Packages

1 - UNIT - 1