×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABTY525MCLRS

ABB TY525M-CLRS Ty-Rap® Cable Tie 50 lb 7.31 in L Nylon 6/6 Natural Standard

Price $0.5045 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY525M-CLRS
Documents Documents

Description

TY-RAPĀ® color assortment cable tie made of nylon 6/6.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Standard
Length 7.31 in Width 0.184 in
Thickness 0.043 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Standards UL File Number E49405
UPC 786210932453

Packages

1 - UNIT - 1