Abbotsford
TABTY5424PX

ABB TY5424PX Ty-Rap® Cable Tie 150 lb 24.02 in L Polypropylene Black Lashing, UV-Resistant, External Toothing

Price $5.2070 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY5424PX

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Lashing, UV-Resistant, External Toothing
Length 24.02 in Width 0.52 in
Thickness 0.07 in Bundle Diameter 0.39 - 7 in
Locking Type Stainless Steel Barb, Plastic Lip/Cam Tensile Strength 150 lb
Material Polypropylene Color Black
Temperature Rating -40 to 85 °C Standards ASTM D6779
UPC 786210888170

Packages

1 - UNIT - 1