×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABTY27M7

ABB TY27M-7 CABLE TIE 120LB 13IN PURPLE NYLON

Price $0.6409 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY27M-7
Documents Documents

Description

High Performance Cable Tie, Purple Nylon 6.6, Length of 343mm (13.5 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -20 Degrees Celsius (-4 F) to 85 Degrees Celsius (185 F)

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type High-Performance
Length 13.5 in Width 0.27 in
Thickness 0.06 in Bundle Diameter 4.02 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon/Polyamide 6.6 Color Purple
Temperature Rating -4 to 185 °F Standards UL E49405 Listed
UPC 786210845050

Packages

1 - UNIT - 1