Abbotsford
TABTY24M10

ABB TY24M-10 CABLE TIE 140X3.6MM 180N WHITE BULK

Price $0.1363 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY24M-10
Documents Documents

Description

Cable Tie, White Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 140mm (5.5 Inches), Width of 3.56mm (0.14 Inch), Thickness of 1.03mm (0.04 Inch), Tensile Strength Rating of 180 Newtons (40 Pounds), Bulk Pack

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type High-Performance
Length 5-1/2 in Width 0.14 in
Thickness 0.04 in Bundle Diameter 1.38 in
Locking Type Stainless Steel Barb Tensile Strength 40 lb
Material Nylon/Polyamide 6.6 Color White
Temperature Rating 185 °F Standards UL/EN/CSA62275 Type 2/21
UPC 786210121932

Packages

1 - UNIT - 1