×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABTYH26M

ABB TYH26M Cable tie heat-stabilized 30lbs 0.140x11.10"

Price $0.3843 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYH26M
Documents Documents

Description

Heat-stabilized cable tie for high temperature applications. Material meets ASTM D4066 PA121. For use in temperatures ranging from -40 to 221°F.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Heat-Stabilized
Length 11.1 in Width 0.14 in
Thickness 0.05 in Bundle Diameter 4.02 in
Locking Type Stainless Steel Barb Tensile Strength 26 lb
Material Nylon/Polyamide 6.6 Color Green
Temperature Rating -40 To 221 °F Standards UL E49405 Listed
UPC 786210514673

Packages

1 - UNIT - 1