×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABTYR505

ABB TYR505 Cable tie releasable 8x.18" 50lbs clear

Price $0.9184 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYR505

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Halogen Free, Reusable
Length 7.468 in Width 0.19 in
Thickness 0.055 in Bundle Diameter 0.39 to 1.73 in
Locking Type Flanging, Double Locking Head Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Ivory
Temperature Rating -40 to 85 °F Standards CSA Certified, UL Listed
UPC 786210806457

Packages

1 - UNIT - 1