Abbotsford
MMMFP3011/4X6BK

3M CANADA 1/4 inch x 6 inch FP-301 Heat Shrink Tubing, Black

Price $15.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:FP301-1/4X6BK

Description

3M™ Heat Shrink Thin-Wall Tubing is a heat-shrinkable, flexible polyolefin tubing that offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications.

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Type Flame-Retardant Inner Diameter Expanded 1/4 in
Inner Diameter Recovered 1/8 in Wall Thickness Recovered 1/4 in
Length 6 in Material Flexible Polyolefin
Series FP-301 Voltage Rating 600 V
Wall Type Thin Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Shrink Temperature 100 °C
Tensile Strength 2400 lb/in² Color Black
Standards ABS and AMS 3636, 3637, AMS-DTL-23053/5, Class 1, AMS-DTL-23053/5, Class 2, SAE-AMS-DTL-23053/5, Class 1, SAE-AMS-DTL-23053/5, Class 2, CSA Certified, UL Listed Application For Shrink-Fit Electrical Insulation Over Cable Splices and Terminations, Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering
UPC 051128601143

Packages

10 - UNIT - (10)