Direct Burial Unitap; 350 Kcmil -12 AWG Str.; 7.45 in L; Designed specifically for direct burial applications.

HUBBELL CANADA ULC BIBS3506DB 350-12 DB UNITAP 6 PORT
Description
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BIBS, Multi-Port - Direct Burial |
Number of Ports | 6 | Conductor Size | 50 kcmil, 4/0 AWG, 2/0 AWG, 3/0 AWG, 2 AWG, 1 AWG, 4 AWG, 1/0 AWG, 350 kcmil, 8 AWG, 12 AWG, 10 AWG, 6 AWG Run |
Material | Aluminum | Color/Finish | Unplated |
Connection Type | Multi Tap | Dimensions | 7.45 in L |
Temperature Rating | 194 °C | Standards | CSA Certified, RoHS Compliant, UL Listed |
Application | For Outside Direct Burial | UPC | 781810523629 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |